300A, 5.5kV, 63kA, BHLE Series, Double Barrel, Bolt-on, Indicator

Item #: 0955322

Cat #: 5BHLE-300E

UPC: 051712528412

$ 2800.00 EA
Company wide:
8 in stock
300A 5BHLE Fuse, Single Barrel, 63 kAIC, E-Rated Power, HLE

Overview

300A 5BHLE Fuse, Single Barrel, 63 kAIC, E-Rated Power, HLE

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712528412, 5BHLE-300E, BUS5BHLE300E

Specifications

Amps: 300
Class: E
Interrupt Rating AC: 63 kA
Volts AC: 5.500kV
Standards: ANSI
Diameter: 76mm
Length: 488mm
Type: Double Barrel, Indicator
Amps: 300
Interrupt Rating AC: 63 kA
Standards: ANSI
Length: 488mm
Class: E
Volts AC: 5.500kV
Diameter: 76mm
Type: Double Barrel, Indicator