BUSS BK/GMT-5A BUSS INDICATING FUSE

Item #: 0955210

Cat #: BK/GMT-5A

UPC: 051712576970

$ 15.17 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMT-5A BUS INDICATING

Overview

BUS BK/GMT-5A BUS INDICATING
Also known as: 051712576970, BK/GMT-5A, BUSBKGMT5A

Specifications

Speed: Fast Acting
Amps: 5
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Interrupt Rating DC: 300
Speed: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Amps: 5
Type: Fuse, Indicating
Interrupt Rating DC: 300