5 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0955158

Cat #: BK/GMF-5

UPC: 051712105996

Company wide:
0 in stock
Documents & Guides
5 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

5 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712105996, BK/GMF-5, BUSBKGMF5

Specifications

Mounting: Panel
Volts AC: 300
Amps: 5
Speed: Time Delay
Type: Fuse, In-Line
Mounting: Panel
Amps: 5
Type: Fuse, In-Line
Volts AC: 300
Speed: Time Delay