4 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0955156

Cat #: BK/GMF-4

UPC: 051712105989

Company wide:
0 in stock
Documents & Guides
4 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

4 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712105989, BK/GMF-4, BUSBKGMF4

Specifications

Mounting: Panel
Volts AC: 300
Amps: 4
Speed: Time Delay
Type: Fuse, Electronic
Mounting: Panel
Amps: 4
Type: Fuse, Electronic
Volts AC: 300
Speed: Time Delay