3 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0955095

Cat #: BK/GMF-3

UPC: 051712105965

Company wide:
0 in stock
Documents & Guides
3 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

3 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712105965, BK/GMF-3, BUSBKGMF3

Specifications

Mounting: Panel
Volts AC: 300
Speed: Time Delay
Type: Fuse, One Time
Amps: 3
Mounting: Panel
Speed: Time Delay
Amps: 3
Volts AC: 300
Type: Fuse, One Time