BUSS 550FMM 550A 690V AC TYPE T FUS

Item #: 0955094

Cat #: 550FMM

UPC: 051712556927

$ 1002.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 550FMM 550A 690V AC TYPE

Overview

BUS 550FMM 550A 690V AC TYPE
Also known as: 051712556927, 550FMM, BUS550FMM

Specifications

No Specifications Available