BUSS BK/GMD-V-630-R BUSS SMALL DIME

Item #: 0955075

Cat #: BK/GMD-V-630-R

UPC: 051712657563

$ 5.55 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMD-V-630-R BUS SMALL

Overview

BUS BK/GMD-V-630-R BUS SMALL
Also known as: 051712657563, BK/GMD-V-630-R, BUSBKGMDV630R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.630
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.630
Speed: Time Delay
Volts AC: 250