BUSS 50NHG01BI-400 NH FUSE 50A 400V

Item #: 0955063

Cat #: 50NHG01BI-400

UPC: 051712233439

$ 120.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 50NHG01BI-400 NH FUSE 50A

Overview

BUS 50NHG01BI-400 NH FUSE 50A
Also known as: 051712233439, 50NHG01BI-400, BUS50NHG01BI400

Specifications

No Specifications Available