BUSS 50NHG01B NH FUSE 50A 500V GG/G

Item #: 0955060

Cat #: 50NHG01B

UPC: 051712625968

$ 135.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 50NHG01B NH FUSE 50A 500V

Overview

BUS 50NHG01B NH FUSE 50A 500V
Also known as: 051712625968, 50NHG01B, BUS50NHG01B

Specifications

No Specifications Available