BUSS BK/GMD-V-150-R BUSS SMALL DIME

Item #: 0955055

Cat #: BK/GMD-V-150-R

UPC: 051712657440

$ 8.81 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMD-V-150-R BUS SMALL

Overview

BUS BK/GMD-V-150-R BUS SMALL
Also known as: 051712657440, BK/GMD-V-150-R, BUSBKGMDV150R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.150
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.150
Speed: Time Delay
Volts AC: 250