NH Fuse, Low Voltage, Live Gripping Lug, 500VAC, 50A, 120 kAIC,

Item #: 0955051

Cat #: 50NHG000B

UPC: 051712625838

$ 70.04 EA
Company wide:
0 in stock
Documents & Guides
NH Fuse, Low Voltage, Live Gripping Lug, 500 Volt AC, 50 Amp, 120 kAIC, Combination Fuse Status Indicator, Blade End Connection, Class C gL/gG, Square-Body with Knife Blade Contact, Ceramic Body, Size 000

Overview

NH Fuse, Low Voltage, Live Gripping Lug, 500 Volt AC, 50 Amp, 120 kAIC, Combination Fuse Status Indicator, Blade End Connection, Class C gL/gG, Square-Body with Knife Blade Contact, Ceramic Body, Size 000

Eaton's Bussmann series low voltage NH fuses range from 2 amps to 1250 amps and provide world class leading performance and reliability. The range is fully compliant with IEC 60269-1, 60269-2, VDE 0636-2 third party approval and DIN 43620. Incorporating a dual indicator design (front and top) NH fuses are able to give both local visual indication and remote (via microswitch) fuse status. Eaton's Bussmann series NH fuses are available in the following operating classes gg, gff and am.

Also known as: 051712625838, 50NHG000B, BUS50NHG000B

Specifications

Volts AC: 500
Type: Square Body, Fuse Link
Amps: 50
Interrupt Rating AC: 120 kA
Volts AC: 500
Amps: 50
Type: Square Body, Fuse Link
Interrupt Rating AC: 120 kA