BUSS BK/GMD-750-R BUSS SMALL DIMENS

Item #: 0955043

Cat #: BK/GMD-750-R

UPC: 051712657785

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMD-750-R BUS SMALL DI

Overview

BUS BK/GMD-750-R BUS SMALL DI
Also known as: 051712657785, BK/GMD-750-R, BUSBKGMD750R

Specifications

Amps: 0.750
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Amps: 0.750
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Volts DC: 32
Volts AC: 250