50 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc

Item #: 0955042

Cat #: 50FE

UPC: 051712835633

$ 154.83 EA
Company wide:
0 in stock
Documents & Guides
50 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

50 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712835633, 50FE, BUS50FE

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Amps: 50
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Amps: 50
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200
Type: British Standard