BUSS SMALL DIMENSION FUSE

Item #: 0955033

Cat #: BK/GMD-4-R

UPC: 051712657730

$ 4.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton GMD Series Time-delay fuse 4A, 250 Vac, 32 Vdc (self certified)

Overview

Eaton GMD Series Time-delay fuse 4A, 250 Vac, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712657730, BK/GMD-4-R, BUSBKGMD4R

Specifications

Amps: 4
Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 4
Speed: Time Delay
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic