BUSS BK/GMD-400-R BUSS SMALL DIMENS

Item #: 0955031

Cat #: BK/GMD-400-R

UPC: 051712657747

$ 7.17 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMD-400-R BUS SMALL DI

Overview

BUS BK/GMD-400-R BUS SMALL DI
Also known as: 051712657747, BK/GMD-400-R, BUSBKGMD400R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.400
Volts DC: 32
Type: Fuse, Electronic
Amps: 0.400
Speed: Time Delay
Volts AC: 250