BUSS BK/GMD-315-R BUSS SMALL DIMENS

Item #: 0955024

Cat #: BK/GMD-315-R

UPC: 051712657723

$ 7.17 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMD-315-R BUS SMALL DI

Overview

BUS BK/GMD-315-R BUS SMALL DI
Also known as: 051712657723, BK/GMD-315-R, BUSBKGMD315R

Specifications

Amps: 0.315
Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.315
Speed: Time Delay
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic