500A 690V AC TYPE T FUSE

Item #: 0955009

Cat #: 500FMM

UPC: 051712835565

$ 981.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed British standard fuse, Double barrel, 500A, 690 VAC/450 VDC (IEC), Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC

Overview

Eaton Bussmann series high speed British standard fuse, Double barrel, 500A, 690 VAC/450 VDC (IEC), Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712835565, 500FMM, BUS500FMM

Specifications

Type: Inverter, Sine Wave
Volts DC: 12
Wattage: 250
Volts AC: 115
Type: Inverter, Sine Wave
Wattage: 250
Volts DC: 12
Volts AC: 115