EFSE 5.5AMWNA5.0E 5.5KV 5.0A FUSE

Item #: 0954973

Cat #: 5.5AMWNA5.0E

UPC: 051712249485

$ 232.27 EA
Company wide:
0 in stock
Documents & Guides
BUS 5.5AMWNA5.0E 5.5KV 5.0A F

Overview

BUS 5.5AMWNA5.0E 5.5KV 5.0A F
Also known as: 051712249485, 5.5AMWNA5.0E, BUS5.5AMWNA5.0E

Specifications

Type: Potential Transformer
Interrupt Rating DC: 50 kA
Type: Potential Transformer
Interrupt Rating DC: 50 kA