4 Amp 5.5kV Potential Transformer Fuse, Type AM

Item #: 0954970

Cat #: 5.5AMWNA4.0E

UPC: 051712249478

$ 232.27 EA
Company wide:
0 in stock
Documents & Guides
4 Amp 5.5kV Potential Transformer Fuse, Type AM

Overview

4 Amp 5.5kV Potential Transformer Fuse, Type AM
Also known as: 051712249478, 5.5AMWNA4.0E, BUS5.5AMWNA4.0E

Specifications

Type: Potential Transformer
Interrupt Rating DC: 50 kA
Type: Potential Transformer
Interrupt Rating DC: 50 kA