Fuse, 1 Amp 5.5kV Potential Transformer, Type AM

Item #: 0954964

Cat #: 5.5AMWNA1.0E

UPC: 051712249447

$ 243.99 EA
Company wide:
0 in stock
Documents & Guides
1 Amp 5.5kV Potential Transformer Fuse, Type AM

Overview

1 Amp 5.5kV Potential Transformer Fuse, Type AM
Also known as: 051712249447, 5.5AMWNA1.0E, BUS5.5AMWNA1.0E

Specifications

Type: Potential Transformer
Interrupt Rating DC: 50 kA
Type: Potential Transformer
Interrupt Rating DC: 50 kA