2 Amp 5.5kV Potential Transformer Fuse, Type AB

Item #: 0954961

Cat #: 5.5ABWNA2E

UPC: 051712835879

$ 223.98 EA
Company wide:
0 in stock
Documents & Guides
2 Amp 5.5kV Potential Transformer Fuse, Type AB

Overview

2 Amp 5.5kV Potential Transformer Fuse, Type AB
Also known as: 051712835879, 5.5ABWNA2E, BUS5.5ABWNA2E

Specifications

Type: Potential Transformer
Amps: 2
Volts AC: 5.500kV
Type: Potential Transformer
Volts AC: 5.500kV
Amps: 2