1A, 5.5kV, 50kA, ABWN Series

Item #: 0954960

Cat #: 5.5ABWNA1E

UPC: 051712835862

$ 223.38 EA
Company wide:
6 in stock
Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 1 A, AC 5.5 kV, 142 x 25.4 mm, back-up, BS, IEC, US, 1E, Protect of auxiliary trans, 1 A, 1E, 50K A Breaking Cap, Inst Air, E, British Standard, AC, Class back-up

Overview

Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 1 A, AC 5.5 kV, 142 x 25.4 mm, back-up, BS, IEC, US, 1E, Protect of auxiliary trans, 1 A, 1E, 50K A Breaking Cap, Inst Air, E, British Standard, AC, Class back-up

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712835862, 5.5ABWNA1E, BUS5.5ABWNA1E

Specifications

Amps: 1
Class: E
Volts AC: 5.500kV
Family / Style: ABWN
Standards: ANSI
Diameter: 25mm
Length: 142mm
Amps: 1
Volts AC: 5.500kV
Standards: ANSI
Length: 142mm
Class: E
Family / Style: ABWN
Diameter: 25mm