.5 Amp 5.5kV Potential Transformer Fuse, Type AB

Item #: 0954959

Cat #: 5.5ABWNA0.5E

UPC: 051712835855

$ 282.10 EA
Company wide:
0 in stock
Documents & Guides
.5 Amp 5.5kV Potential Transformer Fuse, Type AB

Overview

.5 Amp 5.5kV Potential Transformer Fuse, Type AB
Also known as: 051712835855, 5.5ABWNA0.5E, BUS5.5ABWNA0.5E

Specifications

Type: Potential Transformer
Interrupt Rating DC: 50 kA
Type: Potential Transformer
Interrupt Rating DC: 50 kA