
$ 26.72 EA
Company wide:
0
in stock
Documents & Guides
4 Amp Neozed Fuse, 400Vac / 250Vdc, Brown, 100,000 Amp Interrupting Rating, Fuse Link
Overview
4 Amp Neozed Fuse, 400Vac / 250Vdc, Brown, 100,000 Amp Interrupting Rating, Fuse Link
Also known as: 051712835329, 4NZ01, BUS4NZ01
Specifications
| Color: | Brown |
| Class: | gG/gL |
| Amps: | 4 |
| Speed: | Time Delay |
| Type: | Fuse Link |
| Interrupt Rating DC: | 100 kA |
| Color: | Brown |
| Amps: | 4 |
| Type: | Fuse Link |
| Class: | gG/gL |
| Speed: | Time Delay |
| Interrupt Rating DC: | 100 kA |