BUSS 4NHG000B-400 NH FUSE 4A 400V G

Item #: 0954956

Cat #: 4NHG000B-400

UPC: 051712241953

$ 66.17 EA
Company wide:
0 in stock
Documents & Guides
BUS 4NHG000B-400 NH FUSE 4A 4

Overview

BUS 4NHG000B-400 NH FUSE 4A 4
Also known as: 051712241953, 4NHG000B-400, BUS4NHG000B400

Specifications

No Specifications Available