BUSS 4NHG000B NH FUSE 4A 500V GG/GL

Item #: 0954955

Cat #: 4NHG000B

UPC: 051712539883

$ 67.48 EA
Company wide:
0 in stock
Documents & Guides
BUS 4NHG000B NH FUSE 4A 500V

Overview

BUS 4NHG000B NH FUSE 4A 500V
Also known as: 051712539883, 4NHG000B, BUS4NHG000B

Specifications

No Specifications Available