BUSS 4GD27 GAUGE PIECE D2 4A 500V F

Item #: 0954952

Cat #: 4GD27

UPC: 051712835299

$ 17.75 EA
Company wide:
0 in stock
Documents & Guides
BUS 4GD27 GAUGE PIECE D2 4A 5

Overview

BUS 4GD27 GAUGE PIECE D2 4A 5
Also known as: 051712835299, 4GD27, BUS4GD27

Specifications

No Specifications Available