BUSS 4D27R FUSE-D2 4A F GR 500VAC E

Item #: 0954951

Cat #: 4D27R

UPC: 051712552752

$ 77.83 EA
Company wide:
0 in stock
Documents & Guides
BUS 4D27R FUSE-D2 4A F GR 500

Overview

BUS 4D27R FUSE-D2 4A F GR 500
Also known as: 051712552752, 4D27R, BUS4D27R

Specifications

No Specifications Available