BUSS 4D27Q FUSE 4A DII/E27 500VAC

Item #: 0954950

Cat #: 4D27Q

UPC: 051712835282

$ 23.10 EA
Company wide:
0 in stock
Documents & Guides
BUS 4D27Q FUSE 4A DII/E27 500

Overview

BUS 4D27Q FUSE 4A DII/E27 500
Also known as: 051712835282, 4D27Q, BUS4D27Q

Specifications

No Specifications Available