45 Amp British Standard BS88 Fuse, Size ET, 690Vac/500Vdc

Item #: 0954939

Cat #: 45ET

UPC: 051712835237

$ 149.59 EA
Company wide:
0 in stock
Documents & Guides
45 Amp British Standard BS88 High Speed Fuse, Size ET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

45 Amp British Standard BS88 High Speed Fuse, Size ET, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712835237, 45ET, BUS45ET

Specifications

Mounting: Stud
Amps: 45
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 45
Type: British Standard