BUSS FUSEBLOCK

Item #: 0954935

Cat #: 4574

UPC: 051712739061

Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 1.63 Le

Overview

Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 1.63 Le
Also known as: 051712739061, 4574, BUS4574

Specifications

Type: Fuse Block
Type: Fuse Block