BUSS FUSEBLOCK

Item #: 0954926

Cat #: 4515

UPC: 051712738590

Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse Blocks, Blocks, Brand or Series: Single Pole Fuseblock, Number of Poles: 1 Pole, Amp Rating: 6, Voltage Rating: 32 VAC, Terminal Type: Screw, Material: Phenolic, Dimensions: 2.56 Length x 3/4 Width x 0.897 Depth Inch, Fuses: 13/32 x 1 1/2 Inch Fuse,

Overview

Fuse Blocks, Blocks, Brand or Series: Single Pole Fuseblock, Number of Poles: 1 Pole, Amp Rating: 6, Voltage Rating: 32 VAC, Terminal Type: Screw, Material: Phenolic, Dimensions: 2.56 Length x 3/4 Width x 0.897 Depth Inch, Fuses: 13/32 x 1 1/2 Inch Fuse,
Also known as: 051712738590, 4515, BUS4515

Specifications

Mounting: Screw
Type: Fuse Block
Poles: 1
Amps: 30
Volts AC: 250
Mounting: Screw
Poles: 1
Volts AC: 250
Type: Fuse Block
Amps: 30