Fuse, 450 Amp British Standard BS88, Size LMT, 240VAC/150VDC

Item #: 0954919

Cat #: 450LMT

UPC: 051712835206

$ 453.32 EA
Company wide:
0 in stock
Documents & Guides
450 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating

Overview

450 Amp British Standard BS88 Part 4 High Speed Fuse, Size LMT, 240Vac/150Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712835206, 450LMT, BUS450LMT

Specifications

Mounting: Stud
Amps: 450
Interrupt Rating DC: 200
Type: British Standard
Mounting: Stud
Interrupt Rating DC: 200
Amps: 450
Type: British Standard