BUSS FUSEBLOCK

Item #: 0954907

Cat #: 4406

UPC: 051712738187

Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Side Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 2.

Overview

Fuse Blocks, Blocks, Brand or Series: General Purpose for 1/4 x 1 1/4 Fuse, Number of Poles: 1 Pole, Amp Rating: 30, Voltage Rating: 250 VAC, Terminal Type: Side Solder Terminals, Material: Bakelite Base, Spring-Bronze Albaloy-Plated Clips, Dimensions: 2.
Also known as: 051712738187, 4406, BUS4406

Specifications

Poles: 1
Amps: 30
Poles: 1
Amps: 30