BUSS BK/GMC-V-6.3-R

Item #: 0954903

Cat #: BK/GMC-V-6.3-R

UPC: 051712641975

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-V-6.3-R

Overview

BUS BK/GMC-V-6.3-R
Also known as: 051712641975, BK/GMC-V-6.3-R, BUSBKGMCV6.3R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 125
Amps: 6.300
Volts DC: 32
Type: Fuse, Electronic
Amps: 6.300
Speed: Time Delay
Volts AC: 125