BUSS BK/GMC-V-5-R GMC 5A -V BUSS TD

Item #: 0954901

Cat #: BK/GMC-V-5-R

UPC: 051712641951

$ 5.36 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-V-5-R GMC 5A -V BU

Overview

BUS BK/GMC-V-5-R GMC 5A -V BU
Also known as: 051712641951, BK/GMC-V-5-R, BUSBKGMCV5R

Specifications

Amps: 5
Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 125
Amps: 5
Speed: Time Delay
Volts AC: 125
Volts DC: 32
Type: Fuse, Electronic