5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 125V, BULK

Item #: 0954899

Cat #: BK/GMC-V-5A

UPC: 051712144285

Company wide:
0 in stock
Documents & Guides
5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 125V, BULK, North American Standard

Overview

5 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 125V, BULK, North American Standard
Also known as: 051712144285, BK/GMC-V-5A, BUSBKGMCV5A

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 5
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA