BUSS BK/GMC-V-3-R BUSS SMALL DIMENS

Item #: 0954892

Cat #: BK/GMC-V-3-R

UPC: 051712641906

$ 5.64 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-V-3-R BUS SMALL DI

Overview

BUS BK/GMC-V-3-R BUS SMALL DI
Also known as: 051712641906, BK/GMC-V-3-R, BUSBKGMCV3R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 3
Volts AC: 250
Volts DC: 32
Type: Fuse, Electronic
Volts AC: 250
Speed: Time Delay
Amps: 3