BUSS BK/GMC-V-3.15-R GMC 3.15A -V

Item #: 0954885

Cat #: BK/GMC-V-3.15-R

UPC: 051712641883

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-V-3.15-R GMC 3.15A

Overview

BUS BK/GMC-V-3.15-R GMC 3.15A
Also known as: 051712641883, BK/GMC-V-3.15-R, BUSBKGMCV3.15R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 3.150
Speed: Time Delay
Amps: 3.150
Type: Fuse, Electronic