BUSS BK/GMC-V-10-R GMC 10A -V BUSS

Item #: 0954871

Cat #: BK/GMC-V-10-R

UPC: 051712641807

$ 5.36 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-V-10-R GMC 10A -V

Overview

BUS BK/GMC-V-10-R GMC 10A -V
Also known as: 051712641807, BK/GMC-V-10-R, BUSBKGMCV10R

Specifications

Amps: 10
Speed: Time Delay
Type: Fuse, Electronic
Amps: 10
Type: Fuse, Electronic
Speed: Time Delay