BUSS BK/GMC-800-R GMC 800mA BUSS TD

Item #: 0954859

Cat #: BK/GMC-800-R

UPC: 051712642385

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-800-R GMC 800MA BU

Overview

BUS BK/GMC-800-R GMC 800MA BU
Also known as: 051712642385, BK/GMC-800-R, BUSBKGMC800R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.800
Volts DC: 32
Type: Fuse, Electronic
Speed: Time Delay
Amps: 0.800