BUSS BK/GMC-7-R GMC 7A BUSS TD BK 1

Item #: 0954857

Cat #: BK/GMC-7-R

UPC: 051712642347

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-7-R GMC 7A BUS TD

Overview

BUS BK/GMC-7-R GMC 7A BUS TD
Also known as: 051712642347, BK/GMC-7-R, BUSBKGMC7R

Specifications

Amps: 7
Speed: Time Delay
Type: Fuse, Electronic
Amps: 7
Type: Fuse, Electronic
Speed: Time Delay