BUSS 40NHG0B NH FUSE 40A 500V GG/GL

Item #: 0954852

Cat #: 40NHG0B

UPC: 051712232784

$ 115.65 EA
Company wide:
0 in stock
Documents & Guides
BUS 40NHG0B NH FUSE 40A 500V

Overview

BUS 40NHG0B NH FUSE 40A 500V
Also known as: 051712232784, 40NHG0B, BUS40NHG0B

Specifications

No Specifications Available