BUSS BK/GMC-6-R GMC 6A BUSS TD BK 1

Item #: 0954850

Cat #: BK/GMC-6-R

UPC: 051712642309

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-6-R GMC 6A BUS TD

Overview

BUS BK/GMC-6-R GMC 6A BUS TD
Also known as: 051712642309, BK/GMC-6-R, BUSBKGMC6R

Specifications

Amps: 6
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Amps: 6
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA