BUSS BK/GMC-630-R GMC 630mA BUSS TD

Item #: 0954843

Cat #: BK/GMC-630-R

UPC: 051712642330

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/GMC-630-R GMC 630MA BU

Overview

BUS BK/GMC-630-R GMC 630MA BU
Also known as: 051712642330, BK/GMC-630-R, BUSBKGMC630R

Specifications

Volts DC: 32
Speed: Time Delay
Type: Fuse, Electronic
Amps: 0.630
Volts DC: 32
Type: Fuse, Electronic
Speed: Time Delay
Amps: 0.630