GMC 500mA BUSS TD BK 100 BOX -R

Item #: 0954834

Cat #: BK/GMC-500-R

UPC: 051712642286

$ 3.90 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton GMC Series Medium time-delay fuse 0.5A, 250 Vac, 32 Vdc (self certified), BK-GMC-500-R

Overview

Eaton GMC Series Medium time-delay fuse 0.5A, 250 Vac, 32 Vdc (self certified), BK-GMC-500-R

Medium time delay, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation. Eaton’s GMC medium time delay, glass tube 5mm x 20mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712642286, BK/GMC-500-R, BUSBKGMC500R

Specifications

Volts DC: 32
Type: Fuse, Electronic
Speed: Medium Time Delay
Volts AC: 250
Amps: 0.500
Volts DC: 32
Speed: Medium Time Delay
Amps: 0.500
Type: Fuse, Electronic
Volts AC: 250