BUSS 40K07C 40A 600V BRUSH FUSE CAN

Item #: 0954832

Cat #: 40K07C

UPC: 051712589093

$ 213.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 40K07C 40A 600V BRUSH FUS

Overview

BUS 40K07C 40A 600V BRUSH FUS
Also known as: 051712589093, 40K07C, BUS40K07C

Specifications

No Specifications Available