2A, 38kV, 40kA, CAV Series, Indicator

Item #: 0954774

Cat #: 38CAVH2E

UPC: 051712843683

$ 653.14 EA
Company wide:
0 in stock
Fuse, PT Medium Voltage, 2 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC

Overview

Fuse, PT Medium Voltage, 2 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712843683, 38CAVH2E, BUS38CAVH2E

Specifications

Type: Indicator
Amps: 2
Class: E
Volts AC: 38kV
Standards: ANSI
Diameter: 41mm
Length: 440mm
Type: Indicator
Class: E
Standards: ANSI
Length: 440mm
Amps: 2
Volts AC: 38kV
Diameter: 41mm