BUSS 38CAVH1E 38KV 1A CAV FUSE

Item #: 0954773
Cat #: 38CAVH1E
UPC: 051712843676
$ 466.56 EA
Company wide:
0 in stock
Documents & Guides
BUS 38CAVH1E 38KV 1A CAV FUSE

Overview

BUS 38CAVH1E 38KV 1A CAV FUSE
Also known as: 051712843676, 38CAVH1E, BUS38CAVH1E

Specifications

Diameter: 1.630 in
Amps: 1
Mounting: Cartridge
Class: E
Interrupt Rating AC: 40 kA
Volts AC: 38kV
Length: 17.320 in
Interrupt Rating DC: 40kA
Diameter: 1.630 in
Mounting: Cartridge
Interrupt Rating AC: 40 kA
Length: 17.320 in
Amps: 1
Class: E
Volts AC: 38kV
Interrupt Rating DC: 40kA

Customer Reviews

No reviews for this product
(0)