Fuse, PT Medium Voltage, 0.5A, 38kV, 16.1" Clip Centers, 38kAIC

Item #: 0954772

Cat #: 38CAVH0.5E

UPC: 051712843669

$ 653.14 EA
Company wide:
0 in stock
Documents & Guides
Fuse, PT Medium Voltage, 0.5 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC

Overview

Fuse, PT Medium Voltage, 0.5 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC

Bussmann® series Indicating and non-indicating E-Rated, current-limiting, medium voltage fuses for potential, small power and control transformers.

Also known as: 051712843669, 38CAVH0.5E, BUS38CAVH0.5E

Specifications

Diameter: 1.630 in
Mounting: Cartridge
Amps: 0.500
Type: Medium Voltage Fuse
Class: E
Interrupt Rating DC: 40 kA
Interrupt Rating AC: 40 kA
Volts AC: 38kV
Length: 17.320 in
Diameter: 1.630 in
Amps: 0.500
Class: E
Interrupt Rating AC: 40 kA
Length: 17.320 in
Mounting: Cartridge
Type: Medium Voltage Fuse
Interrupt Rating DC: 40 kA
Volts AC: 38kV